Zoro Homepage

DSUB 25M PCB STR GF CAD

  • Mfr # DBM25PXA101

  • Zoro # G707616761


product price: $14.45
/ea

Key Features

Contact Mating Life
500
Contact Style
Pin
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25PXA101
Zoro #
G707616761
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Mating Life
500
Contact Style
Pin
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
No of Contacts
25
Specification
MIL-DTL-24308
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Connector Style
Plug
Shielding
Yes
Connector Type
Rectangular
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Insert Arrangement
25
Shell Color
Yellow
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.