
DSUB 37F WW3 F G50 ZINC
Mfr # DCMMF37SF179A
Zoro # G707614392
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMF37SF179A
Zoro #
G707614392
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shell Color
Yellow
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Termination Method
Wire Wrap
Connector Type
Rectangular
No of Contacts
37
Insert Arrangement
37
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.