Zoro Homepage

ER 10C 1016 PIN PLUG RTANG

  • Mfr # CA3108R181PA206F85

  • Zoro # G407548980


product price: $91.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
10
Insert Arrangement
18-1
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R181PA206F85
Zoro #
G407548980
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

No. of Contacts
10
Insert Arrangement
18-1
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.