Zoro Homepage

ER 10C 1016 PIN RECP BOX

  • Mfr # CA3102E1819PY

  • Zoro # G107552539


product price: $49.45
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A
Contact Size
10#16
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1819PY
Zoro #
G107552539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Termination Method
Solder
No. of Contacts
10
Mounting Type
Box Mount
Insert Arrangement
18-19
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.