Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # CT2181PYCA232

  • Zoro # G707552236


product price: $44.99
/ea

Key Features

Contacts Supplied
Yes
Mounting Type
Box Mount
Contact Mating Life
2000
Shell Plating
Black Zinc Cobalt
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181PYCA232
Zoro #
G707552236
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contacts Supplied
Yes
Mounting Type
Box Mount
Contact Mating Life
2000
Shell Plating
Black Zinc Cobalt
Service Rating
A
Connector Type
Circular
Sealing
No
Shell Color
Black
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Contact Plating
Silver
Shielding
No
Insert Arrangement
18-1
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
10
Amperage Rating
13A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Y
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.