
ER 12C 1216 PIN PLUG
Mfr # CA3106R2419PF80A176
Zoro # G407547792
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R2419PF80A176
Zoro #
G407547792
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16
Details
Insert Material
Neoprene
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Amperage Rating
13A
No. of Contacts
12
Operating Voltage DC
700
Insert Arrangement
24-19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.