This item is Discontinued.

Itt Cannon ER 14C 1416 PIN RECP CT12027PS

ER 14C 1416 PIN RECP (Discontinued)

  • Mfr # CT12027PS
  • Zoro # G207552514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT12027PS
Zoro #
G207552514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

No. of Contacts
14
Operating Voltage DC
700
Shell Color
Olive Drab
Contacts Supplied
Yes
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Insert Arrangement
20-27
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shielding
Yes
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Plating
Silver
Insert Material
Neoprene
Service Rating
A
Sealing
No
Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.