Zoro Homepage

ER 14C 1416 SKT PLUG

  • Mfr # CA3106R2027SF80F42

  • Zoro # G307500231


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Material
Neoprene
Contact Size
14#16
Insert Arrangement
20-27
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R2027SF80F42
Zoro #
G307500231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
20-27
Amperage Rating
13A
Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
14
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.