Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 14C 146 PIN RECP MS3101E2027PX

ER 14C 146 PIN RECP (Discontinued)

  • Mfr # MS3101E2027PX
  • Zoro # G607551315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101E2027PX
Zoro #
G607551315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Endbell Type
Cable Clamp
Rotation Angle
110
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Solder
Mounting Type
Cable
Shielding
Yes
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Orientation
Straight
No. of Contacts
14
Contacts Supplied
Yes
Contact Mating Life
100
Service Rating
A
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Amperage Rating
13A
Connector Type
Circular
Contact Material
Copper Alloy
Insert Arrangement
20-27
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.