Zoro Homepage

ER 16C 1416 212 PIN PLUG

  • Mfr # CA3106R247PF80F0

  • Zoro # G807549914


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
No. of Contacts
16
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R247PF80F0
Zoro #
G807549914
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Mounting Type
Cable
No. of Contacts
16
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-7
Contact Style
Pin
Connector Style
Plug
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.