Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # CT6DS04B2029PSA206F42

  • Zoro # G707548734


product price: $59.79
/ea

Key Features

Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6DS04B2029PSA206F42
Zoro #
G707548734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Type
Circular
Insert Rotation/Keying
Normal
Service Rating
A
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-29
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Amperage Rating
13A
Contact Plating
Silver
Contact Mating Life
2000
Connector Style
Plug
Sealing
No
Shell Material
Aluminum Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.