Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP BOX

  • Mfr # MS3102R2029PF16

  • Zoro # G607553395


product price: $39.19
/ea

Key Features

Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102R2029PF16
Zoro #
G607553395
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Sealing
IP67
Contact Plating
Silver
No. of Contacts
17
Insert Material
Neoprene
Operating Voltage DC
700
Termination Method
Solder
Contact Mating Life
100
Shielding
Yes
Insert Arrangement
20-29
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015
Connector Type
Circular
Contact Style
Pin
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.