Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Fan Shrouds, Type 4/4X, HH05, Gra

  • Mfr # HH05MS61004

  • Zoro # G5863403


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
12.33 in x 7.7 in x 3.4 in
Gauge
16 ga
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH05MS61004
Zoro #
G5863403
UPC #
783510359621
Country of Origin
Mexico

Dimensions

Size
12.33 in x 7.7 in x 3.4 in
Width
7.7 in
Depth
3.4 in
Height
12.33 in
Thickness
16 ga / 1.52 mm

Details

Item
Filter Fan Shrouds,Type 4/4X,HH05,Gra
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
4
Color
Gray
Weight
8.82 lb
Standards
UL 508A UL/cUL Listed; Type 4, 4X; File No. E482010; Maintains UL/cUL Listed Type 4 and Type 4X rating when properly installed on a Type 4 or Type 4X enclosure.; CE; AC
Protection Rating
NEMA Type 4; NEMA Type 4X

Description

Filter Fan Shrouds,Type 4/4X,HH05,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.