Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 17C 1716 PIN RECP WALL CA3100E2029PF80DN

ER 17C 1716 PIN RECP WALL (Discontinued)

  • Mfr # CA3100E2029PF80DN
  • Zoro # G207553368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E2029PF80DN
Zoro #
G207553368
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Connector Style
Receptacle
No. of Contacts
17
Contact Style
Pin
Mounting Type
Wall Mount
Operating Voltage DC
700
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.