
ER 17C 1716 SKT PLUG RTANG
Mfr # CA3108E2029SF80A176F187A206
Zoro # G907500044
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cable
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E2029SF80A176F187A206
Zoro #
G907500044
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Mounting Type
Cable
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
17
Insert Arrangement
20-29
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.