Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 19C 1916 PIN RECP CA3102E2214PF80A206

ER 19C 1916 PIN RECP (Discontinued)

  • Mfr # CA3102E2214PF80A206
  • Zoro # G307553251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E2214PF80A206
Zoro #
G307553251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Type
Connector Circular
Connector Style
Receptacle
Insert Arrangement
22-14
Insert Material
Neoprene
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Amperage Rating
13A
Operating Voltage DC
700
No. of Contacts
19
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.