Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 22C 1816 412 SKT PLUG RTA CA3108R2811S

ER 22C 1816 412 SKT PLUG RTA (Discontinued)

  • Mfr # CA3108R2811S
  • Zoro # G507504237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2811S
Zoro #
G507504237
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Connector Style
Plug
Connector Type
Connector Circular
No. of Contacts
22
Termination Method
Solder
Insert Arrangement
28-11
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.