Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 22C 1816 412 SKT RECP

  • Mfr # CT22811SS

  • Zoro # G207498676


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
No. of Contacts
22
Shell Color
Olive Drab
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22811SS
Zoro #
G207498676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
No. of Contacts
22
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
Termination Method
Solder
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Amperage Rating
13A & 23A
Sealing
No
Insert Material
Neoprene
Insert Arrangement
28-11
Contact Plating
Silver
Contact Mating Life
2000
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.