Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106E2428PWF187

  • Zoro # G807549945


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
200
Insert Arrangement
24-28
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2428PWF187
Zoro #
G807549945
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage AC V RMS Max
200
Insert Arrangement
24-28
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Service Rating
I
Orientation
Straight
Rotation Angle
80
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Specification
MIL-DTL-5015
Operating Voltage DC
250
Connector Style
Plug
Endbell Type
Cable Clamp
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Mounting Type
Cable
Contact Mating Life
100
No. of Contacts
24
Shell Material
Aluminum Alloy
Termination Method
Solder
Sealing
IP67
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.