Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 26C 2616 PIN PLUG CA06R2812PF97

ER 26C 2616 PIN PLUG (Discontinued)

  • Mfr # CA06R2812PF97
  • Zoro # G607554156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R2812PF97
Zoro #
G607554156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

No. of Contacts
26
Mounting Type
Cable
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-12
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.