Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN PLUG

  • Mfr # CA06R1611PF80

  • Zoro # G107554106


product price: $69.75
/ea

Key Features

Connector Style
Plug
Insert Arrangement
16-11
Contact Size
2#12
Mounting Type
Cable
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA06R1611PF80
Zoro #
G107554106
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Style
Plug
Insert Arrangement
16-11
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
23A
No. of Contacts
2
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.