
ER 2C 212 PIN PLUG
Mfr # CA3106E1611PXF80F42A206
Zoro # G307553992
product price: $69.75
/eaKey Features
Contact Size
2#12
No. of Contacts
2
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1611PXF80F42A206
Zoro #
G307553992
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
No. of Contacts
2
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
16-11
Amperage Rating
23A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.