Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN PLUG

  • Mfr # CT6LPMA17228SYC

  • Zoro # G007555180


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
2#12
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6LPMA17228SYC
Zoro #
G007555180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage AC V RMS Max
1250
Insert Rotation/Keying
Y
Sealing
No
Shell Material
Aluminum Alloy
Operating Voltage DC
1750
Amperage Rating
23A
No. of Contacts
2
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Service Rating
E
Contact Mating Life
2000
Insert Arrangement
22-8
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.