
ER 2C 216S PIN RECP
Mfr # CA3100E14S7PF42
Zoro # G307558317
product price: $28.15
/eaKey Features
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
13A
Connector Style
Receptacle
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E14S7PF42
Zoro #
G307558317
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
13A
Connector Style
Receptacle
Contact Style
Pin
Mounting Type
Wall Mount
Operating Voltage DC
700
Insert Arrangement
14S-7
Insert Material
Neoprene
No. of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.