Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 2C 216S PIN RECP LINE MS3101E14S9PF187

ER 2C 216S PIN RECP LINE (Discontinued)

  • Mfr # MS3101E14S9PF187
  • Zoro # G907554573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101E14S9PF187
Zoro #
G907554573
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Contact Style
Pin
Amperage Rating
13A
Mounting Type
Cable
Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Plating
Silver
Sealing
IP67
No. of Contacts
2
Shielding
Yes
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Insert Arrangement
14S-9
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Specification
MIL-DTL-5015
Termination Method
Solder
Contact Mating Life
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.