Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 35C 3516 PIN PLUG

  • Mfr # CT6TC3615PC

  • Zoro # G007552172


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
36-15
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TC3615PC
Zoro #
G007552172
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
36-15
Contact Mating Life
2000
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
1250
Amperage Rating
22A
No. of Contacts
35
Contacts Supplied
Yes
Mounting Type
Cable
Sealing
No
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Plating
Silver
Operating Voltage AC V RMS Max
500/900
Connector Style
Plug
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Material
Copper Alloy
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.