Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 37C 3716 SKT PLUG RTANG CA3108E2821SF80

ER 37C 3716 SKT PLUG RTANG (Discontinued)

  • Mfr # CA3108E2821SF80
  • Zoro # G207502106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3108E2821SF80
Zoro #
G207502106
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#4

Details

Contact Style
Pin
Operating Voltage DC
1250
Mounting Type
Cable
Insert Arrangement
28-21
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Insert Material
Neoprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.