Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT RECP

  • Mfr # CT22821SXC

  • Zoro # G207496528


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22821SXC
Zoro #
G207496528
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#4

Details

Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Sealing
No
Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Contacts Supplied
Yes
Insert Arrangement
28-21
Termination Method
Crimp
Contact Plating
Silver
Contact Mating Life
2000
Shell Color
Olive Drab
Insert Rotation/Keying
X
Connector Type
Circular
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Shielding
Yes
No. of Contacts
37
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.