Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 PIN PLUG

  • Mfr # CT6E1610PC

  • Zoro # G107553154


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Service Rating
A
Connector Type
Circular
Contact Style
Pin
Insert Arrangement
16-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E1610PC
Zoro #
G107553154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Plating
Silver
Service Rating
A
Connector Type
Circular
Contact Style
Pin
Insert Arrangement
16-10
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
3
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Shielding
Yes
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Amperage Rating
23A
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.