Zoro Homepage

ER 3C 312 PIN RECP WALL

  • Mfr # CA3100E1610PF80

  • Zoro # G307558270


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
No. of Contacts
3
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1610PF80
Zoro #
G307558270
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Operating Voltage DC
700
No. of Contacts
3
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
16-10
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.