Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # MS3101A1610PF187RES

  • Zoro # G507497690


product price: $61.69
/ea

Key Features

Contacts Supplied
Yes
Specification
MIL-DTL-5015
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A1610PF187RES
Zoro #
G507497690
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contacts Supplied
Yes
Specification
MIL-DTL-5015
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Amperage Rating
23A
Insert Arrangement
16-10
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Plating
Silver
No. of Contacts
3
Shielding
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
100
Operating Voltage DC
700
Endbell Type
Threaded Adapter - UNEF
Sealing
IP67
Termination Method
Solder
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.