Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316 PIN PLUG

  • Mfr # MS3106E10SL3PF187

  • Zoro # G807554000


product price: $59.55
/ea

Key Features

Orientation
Straight
Contact Style
Pin
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E10SL3PF187
Zoro #
G807554000
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Orientation
Straight
Contact Style
Pin
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Operating Voltage DC
700
Contact Mating Life
100
Connector Style
Plug
Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Specification
MIL-DTL-5015
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Sealing
IP67
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Arrangement
10SL-3
Service Rating
A
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Contacts Supplied
Yes
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.