Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 3C 316S PIN PLUG CA06R14S7PYF80

ER 3C 316S PIN PLUG (Discontinued)

  • Mfr # CA06R14S7PYF80
  • Zoro # G507556106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA06R14S7PYF80
Zoro #
G507556106
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
14S-7
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Amperage Rating
13A
Mounting Type
Cable
No. of Contacts
3
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.