Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 3C 316S PIN PLUG CA3106F14S7PDN

ER 3C 316S PIN PLUG (Discontinued)

  • Mfr # CA3106F14S7PDN
  • Zoro # G307555897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106F14S7PDN
Zoro #
G307555897
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

No. of Contacts
3
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
14S-7
Termination Method
Solder
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.