Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN RECP BOX

  • Mfr # CA3102E14S7PYF80

  • Zoro # G907556645


product price: $21.69
/ea

Key Features

Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
3
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PYF80
Zoro #
G907556645
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
14S-7
Connector Type
Connector Circular
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.