
ER 3C 316S PIN RECP BOX
Mfr # CA3102R14S13P
Zoro # G907556560
product price: $26.89
/eaKey Features
Operating Voltage DC
700
No. of Contacts
3
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R14S13P
Zoro #
G907556560
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Operating Voltage DC
700
No. of Contacts
3
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Solder
Insert Arrangement
14S-1
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.