Zoro Homepage

ER 3C 316S PIN RECP BOX

  • Mfr # CA3102R14S1P

  • Zoro # G507556458


product price: $26.85
/ea

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
3
Termination Method
Solder
Contact Size
3#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R14S1P
Zoro #
G507556458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
3
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
14S-1
Mounting Type
Box Mount
Amperage Rating
13A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.