
ER 3C 316S PIN RECP BOX
Mfr # CA3102R14S1PF80
Zoro # G107556599
product price: $23.35
/eaKey Features
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
3
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R14S1PF80
Zoro #
G107556599
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
3
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
14S-1
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.