Addon 1Ft Rj-45 (Male) To Rj-45 (Male) Straight Green Cat5E Utp
- Mfr # ADD-1FCAT5E-GN
- Zoro # G0067616
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Jacket Color
Green
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-1FCAT5E-GN
- Zoro #
- G0067616
- UPC #
- 821456032717
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- Green
- Shielding
- Yes
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- Category 5e
- Jacket Type
- CM
- Features
- Shielded Twisted Pair (STP)
- Material
- Polyvinyl Chloride (PVC), Copper
- Cable Configuration
- Straight-through
- Device Supported
- Network Device
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Gender on First End
- Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Cable Listing
- CM
Dimensions
- Length - Patch Cord
- 1 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.