Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN RECP

  • Mfr # CT214S7PH

  • Zoro # G107555271


product price: $26.95
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Shielding
Yes
No. of Contacts
3
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S7PH
Zoro #
G107555271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Shielding
Yes
No. of Contacts
3
Contact Material
Copper Alloy
Operating Voltage DC
700
Service Rating
A
Amperage Rating
13A
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Solder
Sealing
No
Insert Arrangement
14S-7
Connector Type
Circular
Contacts Supplied
Yes
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.