Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S SKT RECP WALL

  • Mfr # CT1E10SL3PS

  • Zoro # G307498828


product price: $50.39
/ea

Key Features

Mounting Type
Cable
Insert Arrangement
10SL-3
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1E10SL3PS
Zoro #
G307498828
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Mounting Type
Cable
Insert Arrangement
10SL-3
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Sealing
No
Contact Plating
Silver
Shell Material
Aluminum Alloy
Service Rating
A
Shielding
Yes
Connector Type
Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Operating Voltage DC
700
Amperage Rating
13A
Shell Color
Olive Drab
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.