Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 38 SKT PLUG LINE

  • Mfr # CT1A2019SXC

  • Zoro # G307503379


product price: $74.19
/ea

Key Features

Contact Plating
Silver
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
2000
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1A2019SXC
Zoro #
G307503379
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Plating
Silver
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
2000
Mounting Type
Cable
Sealing
No
Grommet & Seals Material
Silicone
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
20-19
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Style
Socket
Shielding
Yes
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
3
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.