This item is Discontinued.

Itt Cannon ER 3C 38 SKT RECP CT22019SWS

ER 3C 38 SKT RECP (Discontinued)

  • Mfr # CT22019SWS
  • Zoro # G407497431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT22019SWS
Zoro #
G407497431
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Plating
Silver
Contacts Supplied
Yes
No. of Contacts
3
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Operating Voltage DC
700
Connector Style
Receptacle
Connector Type
Circular
Insert Rotation/Keying
W
Amperage Rating
46A
Contact Mating Life
2000
Shielding
Yes
Service Rating
A
Insert Material
Neoprene
Mounting Type
Box Mount
Insert Arrangement
20-19
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Sealing
No
Termination Method
Solder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.