Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 3C 38 SKT RECP WALL MS3100E2019SW

ER 3C 38 SKT RECP WALL (Discontinued)

  • Mfr # MS3100E2019SW
  • Zoro # G607497750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E2019SW
Zoro #
G607497750
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Connector Type
Circular
Orientation
Straight
Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
W
Contact Plating
Silver
Endbell Type
Cable Clamp
Contact Style
Socket
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Service Rating
A
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Sealing
IP67
Rotation Angle
90
Contact Mating Life
100
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-19
No. of Contacts
3
Amperage Rating
46A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.