Zoro Homepage

ER 48C 4816 SKT PLUG

  • Mfr # CA3106FA3610SF80F85

  • Zoro # G007500999


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106FA3610SF80F85
Zoro #
G007500999
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
No. of Contacts
48
Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.