Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 48C 4816 SKT PLUG

  • Mfr # MS3108R3610PZ

  • Zoro # G407501398


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Z
Contact Mating Life
500
Connector Type
Circular
Connector Style
Plug
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108R3610PZ
Zoro #
G407501398
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#16

Details

Insert Rotation/Keying
Z
Contact Mating Life
500
Connector Type
Circular
Connector Style
Plug
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage DC
700
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Sealing
IP67
Service Rating
A
Mounting Type
Cable
No. of Contacts
48
Contact Style
Pin
Rotation Angle
280
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Orientation
Right Angle
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
36-10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.