Zoro Homepage

ER 4C 216 212 SKT RECP WALL

  • Mfr # CA3100E169S

  • Zoro # G507497638


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
16-9
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E169S
Zoro #
G507497638
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Mounting Type
Wall Mount
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
16-9
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
4
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.