Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 4C 40 PIN PLUG MS3106E365PYF187

ER 4C 40 PIN PLUG (Discontinued)

  • Mfr # MS3106E365PYF187
  • Zoro # G607554880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3106E365PYF187
Zoro #
G607554880
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#0

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
1250
Insert Arrangement
36-5
Amperage Rating
150A
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Sealing
IP67
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
100
Shell Material
Aluminum Alloy
No. of Contacts
4
Connector Style
Plug
Orientation
Straight
Termination Method
Solder
Contact Plating
Silver
Rotation Angle
240
Service Rating
A
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Operating Voltage DC
1750
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.