Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN PLUG

  • Mfr # CT61810PSA232

  • Zoro # G607551186


product price: $42.49
/ea

Key Features

Shell Color
Black
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61810PSA232
Zoro #
G607551186
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Color
Black
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Contact Style
Pin
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage DC
700
Shielding
No
Contact Plating
Silver
No. of Contacts
4
Insert Arrangement
18-10
Sealing
No
Contact Mating Life
2000
Shell Plating
Black Zinc Cobalt
Service Rating
A
Connector Style
Plug
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Amperage Rating
23A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.