Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 PIN PLUG

  • Mfr # CT6TU1810SC

  • Zoro # G607550875


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Termination Method
Crimp
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TU1810SC
Zoro #
G607550875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage DC
700
Termination Method
Crimp
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Amperage Rating
23A
Insert Arrangement
18-10
Mounting Type
Cable
Shell Material
Aluminum Alloy
No. of Contacts
4
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Material
Neoprene
Sealing
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Specification
MIL-DTL-5015 Type
Service Rating
A
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.